Learn More
Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate and 96-Well Round U-Bottom 8 mm Diameter Mid-well Plates
Sfoglia Tutto Thermo Scientific ProdottiDescrizione
Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate and 96-Well Round U-Bottom 8 mm Diameter Mid-well Plates are designed for regulated labs that require high performing products.
Plate and glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.
These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1.
Performance Level 3 Vials – for High Performance Analysis
- Ideal for regulated labs using all solvent types including non-polar solvents
- Performance Level 3 products include unique WebSeal Plate+ glass-coated polypropylene plates and plates with glass inserts
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis
Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance is available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifica
Specifica
| Codice a barre | No Barcode |
| Certificato | Specification Certified |
| Matrice | 8 x 12 |
| Product Line | SureSTART WebSeal Level 3 |
| Colore | Clear |
| Materiale | Glass-coated Polypropylene |
| No. of Wells | 96 |
| Volume (sistema metrico) di lavorazione | 50 to 900 &mu:L |
| Sterilità | Non-sterile |
| Trattamento superficiale | Glass-coated |
| Vedi altri risultati |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.