missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Thermoplastic Vulcanizate (TPV) Industrial Tubing

Codice prodotto. 30053214 Sfoglia Tutto Cole-Parmer Prodotti
Click to view available options
Diametro (sistema imperiale) interno:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diametro (sistema imperiale) esterno:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Dimensione della confezione:
15m
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 30053214

Marca: Cole-Parmer 5011588

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Compatible with most CIP (Clean-in-Place) solutions and SIP (Steam-in-Place)

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to Santoprene™ tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. USP Class VI, USP 661, and RoHS compliant and BPOG tested

Specifications

Certificazione/Conformità ADCF;Non-DEHP;Non-Phthalate;RoHS;USP
Diametro (sistema imperiale) interno 5/16 in.
Materiale TPV
Diametro (sistema imperiale) esterno 7/16 in.
Overall Length (English) 50 ft.
Overall Length (Metric) 50 ft.
Metodo di sterilizzazione 135°C
Colore Tan
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.