missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe Max Striped Floor Tape

Codice prodotto. 30280365
Click to view available options
Colore:
Black, Orange
Black, White
Blue, White
Blue, Yellow
Green, White
Magenta, Yellow
Red, White
Red, Yellow
Yellow, Black
Larghezza (sistema metrico):
50.8 mm
76.2 mm
101.6 mm
Dimensione della confezione:
1 rotolo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 30280365

Marca: Brady™ 177058

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
  • Thinner profile and true edge-to-edge adhesive minimise pick points
  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
  • Matt finish provides excellent colour contrast for clear visibility under any lighting
  • Compact construction results in a smaller, lightweight roll
  • Can be easily installed by one person with minimal tools
  • Compatible with the ToughStripe™ Floor Tape Applicator (part number 150852)

Specifications

Dimensioni (L x P) 50.8 mm x 30.48 m
Finitura Gloss
Lunghezza (sistema imperiale) 100 ft.
Lunghezza (sistema metrico) 30.48 m
Intervallo di temperatura (sistema imperiale) 50°F to 140°F
Temperature Range (Metric) 10°C to 60°C
Larghezza (sistema imperiale) 2 in.
Larghezza (sistema metrico) 50.8 mm
Tipo di adesivo Rubber
Colore Blue, Yellow
Materiale Polyester
Product Type Floor Tape
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.