missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Twaddell Hydrometers

missing translation for 'orderingAttributeHoverText'
Intervallo di gravità specifica:
102 to 138 g/mL
24 to 48 g/mL
48 to 74 g/mL
74 to 102 g/mL
missing translation for 'unitSize'
Pezzo
Description
For 0 to 24 Twaddell range subdivided 1.0TW. 158mm Shot loaded, scale subdivision 1.0TW, accuracy ±1.0TW, 0.5TW ±0.5TW at 60/60°F. Calibrated at 15.6°C.
Specifications
Specifications
| Quantità | 1Pack |
| Tipo | Twaddle Hydrometer |
| Accuracy | ±1Tw |
| Incrementi | 1.0TW |
| Lunghezza (sistema metrico) | 250 mm |
| Intervallo di gravità specifica | 24 to 48 g/mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction