Learn More
Arctiko™ Upright Drawer Rack for Laboratory Freezers
Strong stainless steel racks with drawers for easy and practical access to your boxes of samples.
Marca: Arctiko™ 3100016
Descrizione
Strong, stainless steel racks with drawers for easy and practical access to your boxes. Drawers slide smoothly and easily, facilitating fast removal and insertion. The upright drawer rack is equipped with a smart grip, which ensures the easy handling and finding of necessary samples. When using racks with drawers, only the relevant drawer with the freezer boxes of interest is pulled out. All other boxes stay safely in the cold interior of the ULT freezer.
- Designed for smooth and ergonomic handling
- Gives a great overview of samples
- Fits all boxes up to 133 x 133 x (box size) mm
Specifica
| 3 x 5 | |
| Silver | |
| Rectangle | |
| Non-sterile | |
| UDR75-33 | |
| 280 mm |
| Autoclavable | |
| Stainless Steel | |
| No | |
| Boxes and Vials | |
| 140 mm |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.