Learn More
Arctiko™ Upright Side Racks for Laboratory Freezers
Upright side racks for laboratory freezers with individual compartments for each box.
Marca: Arctiko™ 3100052
Descrizione
The upright side rack model features individual compartments for each box, meaning that the box is introduced from the side with the folding vertical handle. The rack is useful in the event that you would need to access more samples at the time.
- Open on both sides of the rack for great airflow around the samples
- Fits all boxes up to 133 x 133 x (box size) mm
Specifica
| 3 x 3 | |
| Silver | |
| Rectangle | |
| Non-sterile | |
| USR75-33 | |
| 242 mm |
| Autoclavable | |
| Stainless Steel | |
| No | |
| Boxes and Vials | |
| 140 mm |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.