missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ Volta Sterile Nitrile Cleanroom Gloves - Grade A/B Compatible



Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Dimensione della confezione:
200 paia
Descrizione
- Sterile nitrile Cleanroom gloves
- 300 mm (12 in.) wrist length
- Hand-specific
- Neon green color
- Textured fingers
- Beaded cuff
- Low endotoxin levels
- Gamma irradiation, minimum 25 kGy
- Sterility Assurance Level 10-6
- Accelerator free
- Tested against a range of chemotherapy drugs
- IPA resistant ink pouches
- Acceptable Quality Level (AQL) 0.65
- Low Particle Count ≥ 0.5μm (counts/cm2) <900
- Type B Chemical Splash Protection (K, P, T)
Technical and Documentation Compliance
- COA, COC,COI Available for download online
- Chemical innocuousness EN ISO 21420:2020
- Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
- Air leak and water leak EN ISO 374-2:2019
- Chemical degradation EN ISO 374-4:2019
- Chemical permeation EN 16523-1:2015+A1:2018
- Viral penetration EN 16604:2004
- Endotoxin test EN 455-3
- Sterility validation test EN ISO 11137 Part 2:2015
- EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
- UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
- Tested against Chemotherapy to ASTM D 6978-05
Specifica
Specifica
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 0.65 |
| Colore | Hi-vis Green |
| Monouso | Single-use |
| Finitura esterna | Fingertip Textured |
| Finger Thickness (English) | 6.30 mil |
| Finger Thickness (Metric) | 0.16 mm |
| Hand | Specific |
| Latex Free | Sì |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto