missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Extended Controlled 20mm LDPE Dropper Tips
Sfoglia Tutto Wheaton Science Products Prodotti
Click to view available options
Colore:
Blue
Green
Natural
Orange
Pink
Purple
Red
White
Yellow
Materiale:
LDPE
Polyethylene
N. per custodia:
100 Cs.
1000 Cs.
Dimensione della confezione:
pezzi 100
pezzi 1000
Description
- Extended controlled dropper tip dispenses one drop at a time
- Average drop size is 44μL ±6μL
- Case of 100
Specifications
Specifications
| Colore | Red |
| Materiale | LDPE |
| N. per custodia | 100 Cs. |
| Certificazione/Conformità | ISO 9001 |
| Drop Size | 41 μL |
| Product Type | Dropper Tip |
| Da utilizzare con (apparecchiatura) | Plastic dropping bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction