missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Septa For Unlined Aluminum Seals
Sfoglia Tutto Wheaton Science Products Prodotti
Click to view available options
Dimensione chiusura:
13 mm
20 mm
30 mm
Diametro (sistema imperiale):
0.5 in.
0.7 in.
1.1 in.
Colore:
Gray
Red
Materiale:
PTFE-faced Butyl
PTFE-faced Silicone
Silicone
Dimensione della confezione:
pezzi 100
pezzi 1000
Specifications
Specifications
| Colore | Gray |
| Diametro (sistema imperiale) | 1.1 in. |
| Materiale | PTFE-faced Silicone |
| Quantità | 1 Cs. |
| Da utilizzare con (apparecchiatura) | For unlined aluminum seals |
| Dimensione chiusura | 30 mm |
| Diametro (sistema metrico) | 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction