missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Wide-Mouth Amber Glass Packer with Closure
GREENER_CHOICE

Codice prodotto. 17694845
Click to view available options
Capacità (sistema metrico):
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Livello:
Certified
Processed
Unprocessed
Dimensione chiusura:
33-400 mm
38-400 mm
45-400 mm
53-400 mm
70-400 mm
N. per custodia:
4
6
12
24
Dimensione della confezione:
pezzi 12
pezzi 24
pezzi 4
pezzi 6
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 17694845

Marca: Thermo Scientific™ 1410120

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with these wide-mouth, amber glass packers.

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ I-Chem™ Wide-Mouth Amber Glass Packers. Packers are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jar; recommended for light-sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 2500mL
  • Closures assembled on bottles

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifica

Capacità 4 oz., 120 mL
Capacità (sistema metrico) 120 mL
Capacità (sistema imperiale) 4 oz.
Parametri di certificazione None
Colore Amber
Descrizione Amber Glass Packer
Diametro (sistema imperiale) interno 1.13 in.
Diametro (sistema imperiale) 2.12 in.
Diametro (sistema metrico) interno 2.8 cm
Materiale Glass (Type 3)
N. per custodia 12
Chiusura parte sostitutiva B167-3800BL
Colore chiusura Bianco
Livello Unprocessed
Materiale rivestimento interno PTFE
Volume (sistema imperiale) margine 4.7 oz.
Volume (sistema metrico) margine 140 mL
Certificazione/Conformità None
Bocca Larga
Altezza (sistema metrico) 95 mm
Product Type Amber Packer Bottle
Altezza (sistema imperiale) 3.74 in.
Materiale chiusura Polypropylene
Dimensione chiusura 38-400 mm
Diametro (sistema metrico) 54 mm
Tipo di chiusura Closed-top Cap
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato