Learn More
uvex X-Craft Pro Low Cut 68002 Black S1 PL PU/TPU Width 11
Sfoglia Tutto Uvex ProdottiDescrizione
Total flexibility and support are guaranteed thanks to the sole that features the uvex bionom x principle and an integrated flex zone in the forefoot area. The uvex 1 x-craft also takes abrasion resistance, protection and breathability to the next level thanks to the dynamic scuff cap, technological outer shoe materials and the perforated tongue design. The i-PUREnrj planet midsole ensures consistent energy return a Whether it's in terms of sustainability, comfort, sportiness or innovation, the uvex 1 x-craft is simply the next level of safety shoe.
General features
- Sporty, especially light S1 PL safety shoe
- Made from synthetic materials, so suitable for people allergic to chrome
- All sole materials are free of silicones, plasticisers and other substances that interfere with wetting agents
- Individually adjustable, elastic laces with quick release
Comfort features
- Resistant, robust and flexible PUtek outer shoe material in the forefoot area
- Breathable, light and tear-resistant ripstop material
- Breathable distance mesh lining
- Sizes 35 - 40 produced using a woman's last
- Removable anti-static comfortable insole (article number: 95797-0)
Protection features
- Shock-absorbing uvex i-PUREnrj planet midsole with energy return, made with 15% recycled granulate from production surpluses
- Abrasion-resistant uvex x-tended grip planet TPU outsole made with 10% recycled granulate from production surpluses
- Foamed polyurethane scuff cap
- Foamed polyurethane heel basket
- 100% metal-free protective toe cap
- Flexible textile penetration resistance
- ESD-certified
Application areas
- Light applications
Specifica
Specifica
| Colore | Black |
| Materiale | Polycarbonate |
| Size | 41 |
| Materiale suola | TPU |
| Materiale dello zoccolo | Polymer |
| Sesso | Unisex |
| Resistente a | Slipping, Water |
| Waterproof | Water Resistant |
| Product Type | Safety Shoe |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.