missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ X-Shape Tubing Connectors
Sfoglia Tutto Brand Prodotti
Click to view available options
Da utilizzare con:
12-13 mm ID Tubing
2-3 mm ID Tubing
5 mm ID Tubing
Quantità confezione:
10/Pk.
20/Pk.
Overall Length (Metric):
26 mm
35 mm
74 mm
Dimensione della confezione:
pezzi 10
pezzi 20
Description
- Good chemical resistance and mechanical properties
- Provided in packs of 20 or 10
Specifications
Specifications
| Autoclavabile | Autoclavable |
| Materiale | Polypropylene |
| Overall Length (Metric) | 26 mm |
| Da utilizzare con | 2-3 mm ID Tubing |
| Quantità confezione | 20/Pk. |
| Colore | Semitrasparente |
| Product Type | Tubing Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction