missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Yang Winter Parka
Click to view available options
Size:
Medium
Large
X-Large
Dimensione della confezione:
Pezzo
Descrizione
- High waterproofness and breathability
- Increased thermal protection
- Windproof
- 2-Layer Softshell: 94% Polyester / 6% Elastane + TPU membrane
- Quilting: 100% polyester. 120g/m²
- Knitted velvet
- Taffeta lining: 100% polyester on sleeves
- Waterproofness: 8 000mm
- Breathability: 3 000g/m²/24h
- Taped seams + double stitching
- Fixed hood concealed in the collar closed by velcro
- Adjustable hood with elasticated drawstring and blockers
- High collar + Inner collar cover in fleece
- Waterproof central zip + under flap
- Chin guard
- Pockets:
- 1 breast pocket with waterproof zipper
- 2 lower zipped pockets under flap
- 1 waterproof zipper sleeve pocket
- 1 Napoleon zipped pocket under flap
- 1 inside zipped phone pocket + headphone holder
- 1 lower inside patch pocket
- Adjustable cuffs with silicone velcro tab
- Elasticated inner cuffs
- Adjustable bottom with elastic drawstring and blockers
- Inner zipper for marking access
Specifica
Specifica
| Size | Medium |
| Materiale | Polyester, Elastane, TPU membrane, Velvet |
| Struttura | Softshell parka, 2 layers |
| Tipo di giuntura | Taped |
| Tipo di cappa | Adjustable hood with elasticized drawstring and blockers |
| Materiale rivestimento interno | Tafetta |
| N. di tasche | 7 |
| Resistenza | Waterproof, Windproof, Temperature |
| Certifications/Compliance (Europe) | EN342, EN343 |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto