Learn More
Chemsplash Zip Labcoat T5/6 Fabric, Elastic Cuff

Descrizione
Chemsplash Lab Coat
- 55GSM Type PB 6B Fabric
- Zip Fasten Front with Adhesive Flap Cover
- Elasticated Cuffs
- Fold Over Collar
- Anti-Static Material
- Non-Linting
- Silicone and Latex Free
- PFAS Free
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
Description: The Chemsplash Lab Coat is made from Chemsplash fabric, which is soft, microporous, and resistant to chemical splash and dust. This lab coat features a 2/3 length design with a collar and zip closure, along with elasticated wrists for a snug fit. It is anti-static to meet EN1149-5:2008 standards, lint-free, and suitable for cleanroom applications. The lab coat conforms to ISO 14644-1:2015 Cleanroom Class 5-9, ensuring it provides the protection required for sensitive environments. Chemsplash accessories are designed to protect both the wearer and the environment, offering maximum comfort and wearability.
Specifica
Specifica
| Product Type | Lab Coat |
| Size | 4X-Large |
| Sesso | Unisex |
| Materiale | Microporous Composite Fabric |
| Colore | White |
| Tipo di chiusura | Zipper |
| Stile polso | Elastic |
| Monouso | Single-use |
| Sterilità | Non-sterile |
| Resistenza | Liquids |
| Vedi altri risultati |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.