missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,1'-Dimethylferrocene, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
It is used as a combustion control additive in fuels, antiknock agent in gasoline, and for heat stabilization in greases and plastics. It is used as a catalyst for synthesis of ammonia, polymerization.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is used as a combustion control additive in fuels, antiknock agent in gasoline, and for heat stabilization in greases and plastics. It is used as a catalyst for synthesis of ammonia, polymerization.
Solubility
Slightly soluble in methanol. Insoluble in water.
Notes
Store in cool, dry place in a tightly sealed container. Store away from oxidizing agent.
It is used as a combustion control additive in fuels, antiknock agent in gasoline, and for heat stabilization in greases and plastics. It is used as a catalyst for synthesis of ammonia, polymerization.
Solubility
Slightly soluble in methanol. Insoluble in water.
Notes
Store in cool, dry place in a tightly sealed container. Store away from oxidizing agent.
Specifica
Materiale o nome chimico | 1,1'-Dimethylferrocene |
Punto di fusione | 36°C to 41°C |
Punto d'infiammabilità | 108°C (226°F) |
Quantità | 5 g |
Peso formulazione | 214.09 |
Percent Purity | 97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'