missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,4-Dibromo-2,5-difluorobenzene, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
1,4-Dibromo-2,5-difluorobenzene has been used in the preparation of 1,2,4,5-tetrakis(phosphino)-3,6-difluorobenzenes and poly(2,5-difluoro-2,5-didodecyl-4,4-biphenylylene.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1,4-Dibromo-2,5-difluorobenzene has been used in the preparation of 1,2,4,5-tetrakis(phosphino)-3,6-difluorobenzenes and poly(2,5-difluoro-2′,5′-didodecyl-4,4′-biphenylylene.
Solubility
Soluble in methanol. Insoluble in water.
Notes
Stable under recommended storage conditions. Store in cool, dry place in tightly closed containers. With good ventilation. Store away from oxidizing agent.
1,4-Dibromo-2,5-difluorobenzene has been used in the preparation of 1,2,4,5-tetrakis(phosphino)-3,6-difluorobenzenes and poly(2,5-difluoro-2′,5′-didodecyl-4,4′-biphenylylene.
Solubility
Soluble in methanol. Insoluble in water.
Notes
Stable under recommended storage conditions. Store in cool, dry place in tightly closed containers. With good ventilation. Store away from oxidizing agent.
Specifica
Materiale o nome chimico | 1,4-Dibromo-2,5-difluorobenzene |
Punto di fusione | 60°C to 64°C |
Punti di ebollizione | 96°C (20 mmHg) |
Quantità | 5 g |
Beilstein | 2250095 |
Informazioni di solubilità | Soluble in methanol. Insoluble in water. |
Peso formulazione | 271.89 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'