missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,4-Dinitrobenzene, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
1,4-Dinitrobenzene is used in a study to evaluate the ionization mechanism and solvent effect by novel atmospheric pressure photoionization mass spectrometry in negative ion mode for analysis of some compounds. 1,4-Dinitrobenzene can be used in synthesis of dyes and dye intermediates.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1,4-Dinitrobenzene is used in a study to evaluate the ionization mechanism and solvent effect by novel atmospheric pressure photoionization mass spectrometry in negative ion mode for analysis of some compounds. 1,4-Dinitrobenzene can be used in synthesis of dyes and dye intermediates.
Solubility
Soluble in water. (0.8 g/L) at 20°C.
Notes
Incompatible with bases, alkali metals, oxidizing agents and nitric acid.
1,4-Dinitrobenzene is used in a study to evaluate the ionization mechanism and solvent effect by novel atmospheric pressure photoionization mass spectrometry in negative ion mode for analysis of some compounds. 1,4-Dinitrobenzene can be used in synthesis of dyes and dye intermediates.
Solubility
Soluble in water. (0.8 g/L) at 20°C.
Notes
Incompatible with bases, alkali metals, oxidizing agents and nitric acid.
Specifica
Materiale o nome chimico | 1,4-Dinitrobenzene |
Punto di fusione | 172°C to 176°C |
Densità | 1.625 |
Punti di ebollizione | 299°C |
Punto d'infiammabilità | 150°C (302°F) |
Quantità | 5 g |
Numero UN | UN3443 |
Beilstein | 1105828 |
Indice di Merck | 14,3273 |
Informazioni di solubilità | Soluble in water. (0.8g/L) at 20°C. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'