missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1H,1H,2H,2H-Perfluoro-1-iodooctane, 97%, stab. with copper, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
They are important intermediates in the synthesis of organic fluoride products. It has also been shown to have potential estrogenic effects.
Solubility
Not miscible or difficult to mix in water.
Notes
Light sensitive. Store away from alkali metals, light and oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition. Store in dark.
They are important intermediates in the synthesis of organic fluoride products. It has also been shown to have potential estrogenic effects.
Solubility
Not miscible or difficult to mix in water.
Notes
Light sensitive. Store away from alkali metals, light and oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition. Store in dark.
Specifica
Materiale o nome chimico | 1H,1H,2H,2H-Perfluoro-1-iodooctane |
Nota nome | stabilized with copper |
Punto di fusione | ∼20°C |
Densità | 1.94 |
Punti di ebollizione | 178°C to 180°C |
Punto d'infiammabilità | 150°C (302°F) |
Indice di rifrazione | 1.36 |
Quantità | 5 g |
Beilstein | 1887105 |
Sensibilità | Light sensitive |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'