missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,2-Difluoroethanol, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
2,2-Difluoroethanol is used as a chemical intermediates. It has wide applications in medicine and fluoropolymers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2,2-Difluoroethanol is used as a chemical intermediates. It has wide applications in medicine and fluoropolymers.
Solubility
soluble in chloroform, ethanol.
Notes
Store in cool, dry place in tightly closed containers. Store away from strong oxidizing agents, acids.
2,2-Difluoroethanol is used as a chemical intermediates. It has wide applications in medicine and fluoropolymers.
Solubility
soluble in chloroform, ethanol.
Notes
Store in cool, dry place in tightly closed containers. Store away from strong oxidizing agents, acids.
Specifica
Materiale o nome chimico | 2,2-Difluoroethanol |
Punto di fusione | -28°C |
Densità | 1.296 |
Punti di ebollizione | 95°C to 96°C |
Punto d'infiammabilità | 3°C (37°F) |
Indice di rifrazione | 1.3335 |
Quantità | 5 g |
Numero UN | UN1987 |
Beilstein | 1731617 |
Informazioni di solubilità | soluble in chloroform,ethanol. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'