Learn More
2,3,4,5,6-Pentafluorostyrene, 98%, stab. with 250ppm 4-tert-butylcatechol, Thermo Scientific Chemicals
Descrizione
2,3,4,5,6-Pentafluorostyrene is used in the synthesis of optically active copolymers having low surface energies by utilizing beta-pinene as another monomer. It is also used in the synthesis of fluorinated and photo crosslinkable liquid prepolymers, which is used for flexible optical waveguides. Polymeric fluorinated nano particles prepared using 2,3,4,5,6-Pentafluorostyrene and styrene is explored in magnetic resonance image (MRI) applications, since it has larger structural design potential compared to traditional systems like emulsions and solutions of smaller molecules.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
2,3,4,5,6-Pentafluorostyrene is used in the synthesis of optically active copolymers having low surface energies by utilizing beta-pinene as another monomer. It is also used in the synthesis of fluorinated and photo crosslinkable liquid prepolymers, which is used for flexible optical waveguides. Polymeric fluorinated nano particles prepared using 2,3,4,5,6-Pentafluorostyrene and styrene is explored in magnetic resonance image (MRI) applications, since it has larger structural design potential compared to traditional systems like emulsions and solutions of smaller molecules.
Solubility
Immiscible with water.
Notes
Store in a cool and well ventilated area. Keep the container tightly closed, away from sources of ignition and direct sunlight. Incompatible with strong oxidizing agents, strong acids and bases.
Specifica
Materiale o nome chimico | 2,3,4,5,6-Pentafluorostyrene |
Nota nome | stabilized with 250ppm 4-tert-butylcatechol |
Densità | 1.406 |
Punti di ebollizione | 139°C to 140°C |
Punto d'infiammabilità | 34°C (93°F) |
Odore | Characteristic |
Indice di rifrazione | 1.446 |
Quantità | 25 g |
Numero UN | UN1993 |
Beilstein | 1874390 |
Vedi altri risultati |
RUO – Research Use Only