missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,3,5-Triiodobenzoic acid, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
2,3,5-Triiodobenzoic acid has been used in the synthesis of aromatic iodine containing vinylic monomer, 2-methacryloyloxyethyl(2,3,5-triiodobenzoate) used in preparing radiopaque polymers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2,3,5-Triiodobenzoic acid has been used in the synthesis of aromatic iodine containing vinylic monomer, 2-methacryloyloxyethyl(2,3,5-triiodobenzoate) used in preparing radiopaque polymers.
Solubility
Insoluble in water.
Notes
Light Sensitive. Store in the dark. Incompatible with oxidizing agents and light.
2,3,5-Triiodobenzoic acid has been used in the synthesis of aromatic iodine containing vinylic monomer, 2-methacryloyloxyethyl(2,3,5-triiodobenzoate) used in preparing radiopaque polymers.
Solubility
Insoluble in water.
Notes
Light Sensitive. Store in the dark. Incompatible with oxidizing agents and light.
Specifica
Materiale o nome chimico | 2,3,5-Triiodobenzoic acid |
Punto di fusione | 220°C to 222°C |
Quantità | 5 g |
Beilstein | 1955088 |
Sensibilità | Light sensitive |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 499.81 |
Percent Purity | ≥98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'