missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,3-Dichlorophenyl isothiocyanate 97%, Thermo Scientific™
Click to view available options
Quantità:
5 g
10 g
25 g
Specifica
Materiale o nome chimico | 2, 3-Dichlorophenyl isothiocyanate |
Densità | 1.4340g/mL |
Intervallo percentuale saggio | 97% |
Imballaggio | Amber Glass Bottle |
Quantità | 5 g |
Sinonimo | 2,3-dichlorophenyl isothiocyanate, 2,3-dichlorophenylisothiocyanate, benzene,1,2-dichloro-3-isothiocyanato, benzene, 1,2-dichloro-3-isothiocyanato, dichlorophenylisothiocyanate, dichlorophenyl isothiocyanate, acmc-1b4g1, 2,3-dichlorophenyl-isothiocyanate, 1,2-dichloro-3-isothiocyanato-benzene, 2,3-dichloro-1-isothiocyanato-benzene |
Peso formulazione | 204.08 |
Percent Purity | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'