missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Bromoindene, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
2-Bromoindene is used as pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Bromoindene is used as pharmaceutical intermediate.
Solubility
Insoluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
2-Bromoindene is used as pharmaceutical intermediate.
Solubility
Insoluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
Specifica
Materiale o nome chimico | 2-Bromoindene |
Punto di fusione | 35°C to 37°C |
Quantità | 1 g |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 195.06 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'