missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Bromotoluene, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
500 g
Descrizione
2-Bromotoluene was used in the synthesis of (±)-isocomene. Suzuki coupling of 2-bromotoluene with phenylboronic acid using palladium nanoparticles supported on alumina-based oxides as catalyst has been reported. 2-Bromotoluene is used in manufacturing pharmaceuticals (especially for nonsteroidal antiinflammatory drugs; Meclofenamic acid, Mefenamic acid) and other organic compounds
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Bromotoluene was used in the synthesis of (±)-isocomene. Suzuki coupling of 2-bromotoluene with phenylboronic acid using palladium nanoparticles supported on alumina-based oxides as catalyst has been reported. 2-Bromotoluene is used in manufacturing pharmaceuticals (especially for nonsteroidal antiinflammatory drugs; Meclofenamic acid, Mefenamic acid) and other organic compounds
Solubility
Soluble in alcohol, ether, acetone, and ethanol. Insoluble in water.
Notes
Hygroscopic. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents. Store at 4°C.
2-Bromotoluene was used in the synthesis of (±)-isocomene. Suzuki coupling of 2-bromotoluene with phenylboronic acid using palladium nanoparticles supported on alumina-based oxides as catalyst has been reported. 2-Bromotoluene is used in manufacturing pharmaceuticals (especially for nonsteroidal antiinflammatory drugs; Meclofenamic acid, Mefenamic acid) and other organic compounds
Solubility
Soluble in alcohol, ether, acetone, and ethanol. Insoluble in water.
Notes
Hygroscopic. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents. Store at 4°C.
Specifica
Materiale o nome chimico | 2-Bromotoluene |
Punto di fusione | -27°C |
Densità | 1.42 |
Punti di ebollizione | 179°C to 181°C |
Punto d'infiammabilità | 78°C (172°F) |
Indice di rifrazione | 1.556 |
Quantità | 100 g |
Beilstein | 1904176 |
Indice di Merck | 14,1439 |
Informazioni di solubilità | Soluble in alcohol,ether,acetone,and ethanol. Insoluble in water. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'