Learn More
2-Fluorobenzaldehyde, 97%, Thermo Scientific Chemicals
Descrizione
2?-(2-Fluorobenzylidene)-2-hydroxybenzohydrazide was synthesized by the reaction of 2-hydroxybenzoylhydrazine with 2-fluorobenzaldehyde in ethanol. Synthesis of n-aryl indolines from 2-fluorobenzaldehyde dimethylhydrazone derivatives which is an approach to preparation of c(aryl)-n(amine) bond atropisomeric amines. The o-dialkylaminobenzaldehydes were conveniently prepared by nucleophilic displacement of the activated fluorine in 2-fluorobenzaldehyde with the required dialkylamine in hot dimethylformamide. N?-(2-Fluorobenzylidene)-2-(quinolin-8-yloxy) acetohydrazide methanol solvate in the reaction of quinolin-8-yloxyacetic acid hydrazide and 2-fluorobenzaldehyde.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
2′-(2-Fluorobenzylidene)-2-hydroxybenzohydrazide was synthesized by the reaction of 2-hydroxybenzoylhydrazine with 2-fluorobenzaldehyde in ethanol. Synthesis of n-aryl indolines from 2-fluorobenzaldehyde dimethylhydrazone derivatives which is an approach to preparation of c(aryl)-n(amine) bond atropisomeric amines. The o-dialkylaminobenzaldehydes were conveniently prepared by nucleophilic displacement of the activated fluorine in 2-fluorobenzaldehyde with the required dialkylamine in hot dimethylformamide. N′-(2-Fluorobenzylidene)-2-(quinolin-8-yloxy) acetohydrazide methanol solvate in the reaction of quinolin-8-yloxyacetic acid hydrazide and 2-fluorobenzaldehyde.
Solubility
Insoluble in water.
Notes
Air Sensitive.Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents, reducing agents, air, bases.
Specifica
Materiale o nome chimico | 2-Fluorobenzaldehyde |
Punto di fusione | -45°C |
Densità | 1.18 |
Punti di ebollizione | 172°C to 174°C |
Punto d'infiammabilità | 55°C (131°F) |
Odore | Odorless |
Indice di rifrazione | 1.522 |
Quantità | 25 g |
Numero UN | UN1989 |
Beilstein | 507155 |
Vedi altri risultati |
RUO – Research Use Only