missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Iodobutane, 99%, stab. with copper, Thermo Scientific Chemicals
Click to view available options
Quantità:
50 g
250 g
500 g
Description
It is used as a solvent organic synthesis and as pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is used as a solvent organic synthesis and as pharmaceutical intermediate.
Solubility
Insoluble in water. Soluble in alcohol and diethyl ether.
Notes
Store at room temperature. Incompatible with strong oxidizing agents.
It is used as a solvent organic synthesis and as pharmaceutical intermediate.
Solubility
Insoluble in water. Soluble in alcohol and diethyl ether.
Notes
Store at room temperature. Incompatible with strong oxidizing agents.
Specifications
Materiale o nome chimico | 2-Iodobutane |
Nota nome | stabilized with copper |
Punto di fusione | -104°C |
Densità | 1.597 |
Punti di ebollizione | 119°C to 120°C |
Punto d'infiammabilità | 21°C (70°F) |
Odore | Ether-like |
Formula lineare | CH3CH2CHICH3 |
Indice di rifrazione | 1.4991 |
Quantità | 250 g |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'