missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente 3-way Stopcocks Acc. to Czako, with Solid Glass Plug
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Marca: Lenz Laborglasintrumente 02611402
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Acc. to DIN 12563
- Bore angle: 120°
- With solid glass plug and screwthread retaining device
- Material: borosilicate glass 3.3
- Leakage rate to DIN 12540-1
Specifica
2.5 mm |