missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-n-Butylbenzeneboronic acid, 98%, Thermo Scientific™
Click to view available options
Quantità:
1 g
5 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
Reactant for Suzuki-Miyaura cross-couplings, NHC-Iron-catalyzed aerobic oxidative aromatic esterification of aldehydes, Palladium-catalyzed oxidative Heck-type reactions.
Solubility
Soluble in methanol.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Reactant for Suzuki-Miyaura cross-couplings, NHC-Iron-catalyzed aerobic oxidative aromatic esterification of aldehydes, Palladium-catalyzed oxidative Heck-type reactions.
Solubility
Soluble in methanol.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifica
Materiale o nome chimico | 4-n-Butylbenzeneboronic acid |
Punto di fusione | 103°C to 106°C |
Quantità | 1 g |
Beilstein | 6920034 |
Informazioni di solubilità | Soluble in methanol. |
Peso formulazione | 178.04 |
Percent Purity | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'