Learn More
Brady™ 7950 Series Thermal Transfer Printer Ribbon, 114 mm Width
Thermal transfer ribbon with high resistance against smearing and chemicals.
Marca: Brady™ 236002
120.87 EUR valido fino al 2024-04-30
Usa il codice promo "21673" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.29200kg
Descrizione
Strong environmental resistance against smearing and chemicals.
- Reliable, sharp-edge print quality maximizes bar code readability
Specifica
Black | |
Wax, Resin | |
4.5 in. | |
114 mm | |
25.4 mm | |
2011/65/EU and 2015/863 |
BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer | |
984 ft. | |
300 m | |
1 in. | |
Open-core Ribbon |