missing translation for 'onlineSavingsMsg'
Learn More
Learn More
8-Hydroxyquinoline-2-carbonitrile, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
8-Hydroxyquinoline-2-carbonitrile is a building block for preparing chelating agents.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
8-Hydroxyquinoline-2-carbonitrile is a building block for preparing chelating agents.
Notes
Store in a cool, dry, well-ventilated area away from incompatible substances such as oxidizing agents.
8-Hydroxyquinoline-2-carbonitrile is a building block for preparing chelating agents.
Notes
Store in a cool, dry, well-ventilated area away from incompatible substances such as oxidizing agents.
Specifica
Materiale o nome chimico | 8-Hydroxyquinoline-2-carbonitrile |
Punto di fusione | 133°C to 136°C |
Quantità | 1 g |
Numero UN | UN3439 |
Sinonimo | 8-hydroxy-2-quinolinecarbonitrile, 8-hydroxyquinaldonitrile, 2-quinolinecarbonitrile,8-hydroxy, acmc-20alwc, 2-cyano-8-hydroxyquinoline, 8-hydroxy-2-quinolinecarbonitril, 2-quinolinecarbonitrile, 8-hydroxy, 8-hydroxy-2-quinolinecarbonitrile gc |
Peso formulazione | 170.17 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'