Learn More
Uvex™ 9199 X-Fit Pro Safety Spectacles with Comfort Sliders
Safety spectacles feature a soft nose piece with a striking X-design for maximum wearer comfort. Equipped with comfort sliders for flexible inclination of the side arms.
Marca: Uvex™ 9199240
Dettagli aggiuntivi : Peso : 0.04000kg
Descrizione
- Soft nose piece with a striking X-design for maximum wearer comfort
- Hard and soft material combination ensures a pressure-free fit
- Comfort sliders allow for flexible inclination of the side arms
- Side arm geometry is extremely compatible with other forms of PPE
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifica
EN 166:2001, EN 170:2002 | |
Yellow, Anthracite | |
9199 X-Fit Pro | |
Supravision Excellence |
Amber | |
Comfort Sliders | |
No | |
Polycarbonate |