Learn More
Thermo Scientific™ Accucore™ Polar Selectivity Kits
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns for polar analytes.
Marca: Thermo Scientific™ 17X26-152130-3VC
Dettagli aggiuntivi : Peso : 0.30000kg
Descrizione
Use the Thermo Scientific™ Accucore™ Polar Selectivity Kits to verify optimum selectivity of Accucore HPLC columns for polar analytes.
Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Kit contains 1 Accucore aQ HPLC Column, 1 Accucore PFP Column, and 1 Accucore HILIC Column
Specifica
HPLC Column Kit | |
HPLC | |
Spherical Solid Core | |
80 Å | |
aQ C18, HILIC, PFP | |
Silica |
2.1 mm | |
150 mm | |
2.6 μm | |
130 m²/g | |
Accucore | |
Yes |