Learn More
Fisherbrand™ Accumet™ Gel-Filled Polymer Body pH/ATC Double-Junction Combination Electrodes
Fisherbrand™ Accumet™ Gel-Filled Polymer Body pH/ATC Double-Junction Combination Electrodes: Mercury-Free double junction 10 x 106mm 3.5mm phono/BNC connectors
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
Fisherbrand™ Accumet™ Gel-Filled Polymer Body pH/ATC Double-Junction Combination Electrodes: Mercury-Free double junction 10 x 106mm 3.5mm phono/BNC connectors
Description
Combine the convenience of a combination electrode with built-in ATC probe
- Three-in-one construction for convenient testing of small samples using a single probe
- Gel-filled reference cell and Fisher Scientific™ universal glass membrane recessed in end for a rapid, reproducible response
- Rapid pH testing in the field or with difficult samples
- Dual junctions provide fast response and long life anywhere junction clogging may be a problem
- Inner chamber houses reference element with gelled KCl and AgCl; outer chamber contains KCl only
- Permanently gel-filled
Epoxy Body Model 13-620-111 with BNC/Mini-phone Connectors
- For accumet Excel (XL) and accumet Research (AR) Series
- For accumet Basic Series AB15, AB15 Plus
- For discontinued accumet 1000 portable
- For discontinued accumet BASIC models
Specifica
3.5 mm phono/BNC | |
Double | |
Epoxy Body | |
Combination pH/ATC Electrode |