Learn More
Syngene™ AirClean™ PowderSafe™ Type A Enclosure with AirSafe™ Automatic Safety Controller
AirClean™ PowderSafe™ Type A enclosures provide a safe and effective weighing environment for toxic compounds or liquid chemicals. Engineered for balances, to protect the operator by capturing particulate in HEPA filtration. These compact, ductless enclosures are shipped fully assembled.
Marca: Syngene™ SYN-48PSAC-E
Dettagli aggiuntivi : Peso : 110.22280kg
Descrizione
PowderSafe Type A enclosures provide a safe and effective weighing environment for toxic compounds and/or liquid chemicals. Engineered specifically for balances, PowderSafe Type A enclosures protect the operator by capturing particulate in HEPA filtration without sacrificing balance stability. These compact, ductless enclosures are factory leak tested, certified and shipped fully assembled for simple installation on any countertop.
Standard Features
- Ductless Balance Enclosure Fitted with AirSafe™ Automatic Safety Controller
- No ductwork required
- No installation required - plugs directly into a standard 110V or 220V electrical outlet
- Encloses equipment while retaining full operator access
- UVTect™ microprocessor controller
- ISO 5 vertical laminar flow air *
- UV and fluorescent lights
- Seamless plastic design - no joints or gaps in construction
- Lab event timer
- HEPA filtration for capture of particulate to 0.3 microns in size
- Filter safety lockout to ensure correct filter replacement
- Polycarbonate and polypropylene design reflects UV energy
- Tested to UL 61010-1, CSA C22.2 No. 61010-1, and EN 61326-1
- Brushless, sparkless blower is post-filter
- Filter and electronics are located above the workspace, eliminating the chance of chemical spill
- Real time monitoring of installed filtration bed
Specifica
Ductless Balance Enclosure | |
UL 61010-1, CSA C22.2 No. 61010-1, EN 61326-1 | |
23 in. | |
584 mm | |
19 in. | |
483 mm | |
<49 dBA | |
47 in. | |
1194 mm |
HEPA | |
24 in. | |
610 mm | |
30 in. | |
762 mm | |
AirSafe™ Automatic Safety Controller | |
48 in. | |
1219 mm |