missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 4000 Ultrasonically Welded and Taped
Click to view available options
Size:
Small
Medium
Large
2X-Large
3X-Large
Dimensione della confezione:
pezzi 10
Descrizione
Consists of a unique multi-layer barrier fabric that provides lightweight and robust textile feel with exceptional barrier to organic and inorganic chemicals.
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Designed to protect, typical innovative features include dual zip systems and double cuffs
- Welded and taped seams, our highest barrier to liquids and particulates
- Enhanced comfort, knitted inner cuffs and inner textile type fabric improves wearer acceptance
- Anti-static, tested according to EN 1149-5
Specifica
Specifica
| Product Type | Chemical Protective Clothing |
| Size | 2X-Large |
| Sesso | Unisex |
| Materiale | Multi-layer Barrier Laminate Fabric |
| Colore | Spruce Green |
| Monouso | Reusable |
| Stile vita | Elastic |
| Ankle Style | Elastic |
| Stile polso | Elastic, Double Inner Knit |
| Stile collo | Hooded |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto