missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonium cobalt(II) sulfate hexahydrate, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
Descrizione
Ammonium cobalt(II) sulfate hexahydrate is uses as spectroscopic standard, cobalt plating, catalysis and ceramics. It is also used in pharmaceutical intermediates.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Ammonium cobalt (II) sulfate hexahydrate |
Punto di fusione | ∼120°C (decomposition) |
Colore | Pink to Red |
Forma fisica | Crystalline |
Quantità | 100 g |
Formula lineare | (NH4)2Co(SO4)2·6H2O |
Numero UN | UN3077 |
Informazioni di solubilità | Soluble in water, Insoluble in alcohol |
Peso formulazione | 395.22 (287.14 Anhydrous) |
Percent Purity | ≥99% |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'