missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Guanti in neoprene sterili DermaShield™ Exam
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Descrizione
- Sterile disposable polychloroprene gloves
- Ansell SUREFIT™ Technology helps prevent cuff roll down
- Puncture resistant and durable
- Chemical splash protection
- Low potential for skin irritation
- Thin, powder free, latex-free, accelerator-free
- Polymer coated for easy donning
- Outstanding stretch for a comfortable form and fit
- Smooth fingertips
- Gamma sterilized with batch documentation
Specifica
Certificazione/Conformità | 21 CFR 820 Quality System Regulations, ASTM D3577, ASTM D7160, ASTM D6978-05, ISO 10282, ISO 11193, ISO 13485, ISO 14001 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 0.65 |
Colore | Green |
Finitura esterna | No Texture |
Finger Thickness (English) | 8.3 mil |
Finger Thickness (Metric) | 0.19 mm |
Materiale | Policloroprene |
Palm Thickness (English) | 7 mil |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'