Learn More
Ansell Guanti ultra-igienici Nitrilite™ Silky
Clean nitrile glove with very low levels of ionic content and particles feature dexterity, comfort and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments such as biotechnology and medical device manufacturing.
Marca: Ansell 93-401_9-9.5
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
Clean nitrile glove with very low levels of ionic content and particles feature dexterity, comfort and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments such as biotechnology and medical device manufacturing.
- Made of nitrile polymer
- Compatible with Class 10 (ISO 4)
- Very low levels of ionic content and particulate
- 100% powder free with no plasticizers, silicone or pigments
- Ergonomically designed
- Soft and flexible with textured fingers for better feel and grip
- Rolled beaded cuff for easy donning
- Ambidextrous
Specifica
FDA 21 CFR 177.2600 | |
Class 10/ISO 4 | |
Bianco naturale | |
4.9 mil | |
Ambidestri | |
Gomma nitrilica | |
0.11 mm | |
X-Large | |
0.13 mm | |
93-401 XL 365761 | |
12 in. |
Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
1.5 | |
Antiscivolo | |
0.13 mm | |
Yes | |
4.3 mil | |
Powder Free | |
5 mil | |
ISO 9001:2015 | |
Nitrilite™ 93-401 | |
30.48 cm |