missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Carte da filtro per analisi quantitativa senza ceneri, grado13 Filtrazione media
Per una vasta gamma di applicazioni analitiche. La carta filtrante qualitativa a media velocità in cellulosa Fisherbrand™ di grado 113 ha una superficie leggermente granulosa.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Medium pores filter paper Made with 100% cotton linter fibers
- Washed with acid and cleaned with demineralized water to obtain high purity
- Ash content is 0.007%
- Applications: Chemical, food, beverage industries and atmospheric analysis
Specifica
Ash Content: 0.007% | |
Cotton Linters | |
5 to 8 μm | |
For fine precipitates such as Magnesium Ammonium Phosphate, Calcium Oxalate, Magnesium Ammonium Arsenate, coarser forms of Barium Sulphate | |
100/Pk. | |
Ashless Quantitative Filter Paper |
Folded Disc | |
5 to 8 μm | |
50 sec. | |
13 | |
0.16 mm | |
125 mm |