missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for STARLine, Conductive Black, 300μL, Clear, CO-RE Style Liquid Level Sensing Tip, Nonsterile
Compatible with original equipment manufacturers' tips
Marca: Axygen™ HT-300-CBK-HTR-5
Dettagli aggiuntivi : Peso : 3.04000kg
Descrizione
- Tip format: 96 tip
- Tip volume range: 10 μL to 1,000 μL
- Tip material: Conductive black or clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile - Compatible head: 8-channel, 96-probe
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifica
300 μL | |
Non-sterile | |
DNase, RNase Free | |
Liquid Level Sensing, Round | |
60 Racks/Cs. | |
Polypropylene |
Non-Filtered | |
Black | |
Rack | |
Hanging tip rack | |
Hamilton MICROLAB STAR, Hamilton MICROLAB STARlet, Hamilton MICROLAB STARplus |