missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Triangular Magnetic Stirrer Bar
Ideal for mixing difficult solutions such as dissolving solvents or mixing sediments
Marca: Azlon SWN538
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Spins well giving the best possible mixing action
- Ideal for mixing difficult solutions e.g., dissolving solvents or mixing sediments
Specifica
12 mm | |
PTFE | |
2/Pk. | |
Yes | |
Triangle |
1.96 in. | |
Stir Bar | |
Magnet | |
50 mm |