missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-494 Color Polyester Labels - 500
Add color to reduce errors and increase efficiency, differentiate your lab samples
Marca: Brady™ 150101
Dettagli aggiuntivi : Peso : 0.06600kg
Descrizione
Specifica
Fits Vial/Tube Size: 2-8 mL | |
White, Pink | |
Polyester | |
500/Pk. | |
0.003 in. | |
1.312 in. |
Acrylic | |
Matte | |
BMP™61 Labeling System or BradyPrinter™ M611 | |
0.5 x 1 in. | |
3.175 mm | |
0.5 in. |