missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Bermuda Trousers 7426-Graphit

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

Marca:  Uvex™ 8970704

Dettagli aggiuntivi : Peso : 0.38400kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17227051

  • 67.65€ / Pezzo

Spedizione stimata: 09-11-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Material: 65% polyester, 40% cotton ca. 245 g/m², twill weave
  • This is an optimized trousers on physiological points of view
  • Contrasting colored inserts, permanent well-being and ease of movement.
  • Waistband with elastic for an optimal fit, many different pockets do offer enough storage space, sporty alignment of style, suitable for industrial laundering
  • Oeko-Tex Standard 100
  • Sizes: 42 - 66
  • Care instructions: 60°C washable, chlorinate impossible, ironing: I points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifica

Specifica

42
Gray
No
Men's
Buttons; Zipper
appro x 0.245 g/m²
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali