missing translation for 'onlineSavingsMsg'
Learn More
Learn More
beta-D-Glucose pentaacetate, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
50 g
250 g
1000 g
Descrizione
β-D-Glucose Pentaacetate is used in biochemical reaction and also used as an active pharmaceutical intermediate. Further, it is used to stimulate insulin release in rat pancreatic islets.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
β-D-Glucose Pentaacetate is used in biochemical reaction and also used as an active pharmaceutical intermediate. Further, it is used to stimulate insulin release in rat pancreatic islets.
Solubility
Soluble in chloroform and methanol. Insoluble in water.
Notes
Store in a cool place. Incompatible with strong oxidizing agents.
β-D-Glucose Pentaacetate is used in biochemical reaction and also used as an active pharmaceutical intermediate. Further, it is used to stimulate insulin release in rat pancreatic islets.
Solubility
Soluble in chloroform and methanol. Insoluble in water.
Notes
Store in a cool place. Incompatible with strong oxidizing agents.
Specifica
Materiale o nome chimico | beta-D-Glucose pentaacetate |
Punto di fusione | 130°C to 132°C |
Quantità | 50 g |
Beilstein | 98851 |
Informazioni di solubilità | Soluble in chloroform and methanol. Insoluble in water. |
Optical Rotation | +5° (c=5 in Chloroform) |
Peso formulazione | 390.34 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'