missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bis(2-methoxyethyl) phthalate, 96%, Thermo Scientific Chemicals
Click to view available options
Quantità:
50 g
250 g
Descrizione
It finds it application in cosmetic industry. It is also used as a plasticizer for toys, including inflatable water products, hoppers, play and exercise balls.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Bis (2-methoxyethyl) phthalate |
Colore | Colorless |
Densità | 1.17 g/mL |
Punti di ebollizione | 340°C |
Punto d'infiammabilità | 185°C (365°F) |
Indice di rifrazione | 1.503 |
Quantità | 250 g |
Beilstein | 2056929 |
Informazioni di solubilità | Soluble in water 8500mg/L at 25°C. |
Peso formulazione | 282.29 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'