missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Blue/Green/Pink PU 85648 Boot - Width 11
Uvex 1 ladies safety boots provide optimal protection and support for individual movements of the human body by reducing stress on the musculoskeletal system; protection classes S1 and S2
Marca: Uvex 8564841
Dettagli aggiuntivi : Peso : 0.98500kg
Descrizione
Uvex 1 Shoe 8564.8 S1 SRC
- Sporty, multifunctional safety boots
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side, no thermal conductivity and anti-magnetic properties
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, perforated high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Comes with elastic laces for quick individual adjustment
- Made from synthetic material, suitable for people allergic to chrome
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Fulfils ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8564.8
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 35 to 43
Specifica
Black, Blue, Green, Pink | |
41 | |
Composite | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Women's | |
Uvex 1 | |
No | |
SRC |