missing translation for 'onlineSavingsMsg'
Learn More

Uvex Black/Silver 65500 Sandal - Width 14

Provide optimal protection and support for individual movements of the human body; designed to reduce work-related stresses on the musculoskeletal system and optimize well-being

Marca:  Uvex 6550048

Dettagli aggiuntivi : Peso : 1.39800kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17231661

  • 125.00€ / 1 paio

Spedizione stimata: 03-11-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Uvex 1 Print Sandal 65500 S1 SRC

  • Sporty, multifunctional safety sandal
  • Extremely lightweight and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Made with new high-performance technology for extended wearing comfort
  • Uvex Climazone technology for optimum comfort
  • Breathable, perforated high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic materials, suitable for those allergic to chrome
  • Two Velcro™ straps for individual fit
    • Length of top Velcro™ fastening can be adjusted to suit individual requirements
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
    • Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Uvex topshield scuffcap to protect the upper and extend its life
  • Fulfills ESD requirements: resistance to ground Kleiner to 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 65500
  • Standard EN ISO 20345:2011 S1 SRC
  • Sizes: 35 to 52
Specifica

Specifica

Silver, Black
48
Composite
EN ISO 20345:2011
Wide width
Yes
S1
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 1
No
SRC
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali