missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Silver 65508 Sandal - Width 11
Provide optimal protection and support for individual movements of the human body; designed to reduce work-related stresses on the musculoskeletal system and optimize well-being
Marca: Uvex 6550836
Dettagli aggiuntivi : Peso : 0.78000kg
Descrizione
Uvex 1 Print Sandal 6550.8 S1 SRC
- Sporty, multifunctional safety sandal
- Extremely lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new high-performance technology for extended wearing comfort
- Uvex Climazone technology for optimum comfort
- Breathable, perforated high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for those allergic to chrome
- Two Velcro™ straps for individual fit
- Length of top Velcro™ fastening can be adjusted to suit individual requirements
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Fulfills ESD requirements: resistance to ground Kleiner to 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6550.8
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 35 to 52
Specifica
Black, Silver | |
36 | |
Composite | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |