missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Silver 65577 Low Shoe - Width 10
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
Marca: Uvex 6557745
Dettagli aggiuntivi : Peso : 1.14900kg
Descrizione
Uvex 1 Print Shoe 6557.7 S2 SRC
- Sporty, multifunctional safety shoe
- Lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed technology for extended wearing comfort
- Uvex Climazone technology for optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Comes with elastic laces for quick, individual adjustment
- Normal laces also provided
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6557.7
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Specifica
Black, Silver | |
45 | |
Composite | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S2 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |