missing translation for 'onlineSavingsMsg'
Learn More

Uvex Black/Silver PU 65540 Boot - Width 14

Uvex 1 safety boots protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2

Marca:  Uvex 6554047

Dettagli aggiuntivi : Peso : 1.32600kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17231911

  • 134.00€ / 1 paio

Spedizione stimata: 26-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Uvex 1 Print Boot 65540 S2 SRC

  • Sporty, multifunctional safety boot
  • Lightweight and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Made with new developed technology for extended wearing comfort
  • Uvex Climazone technology for optimum wearer comfort
  • Breathable, water-resistant, high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic materials, suitable for people allergic to chrome
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
    • Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 65540
  • Standard EN ISO 20345:2011 S2 SRC
  • Sizes: 35 to 52
Specifica

Specifica

Silver, Black
47
Composite
EN ISO 20345:2011
Wide width
Yes
S2
Microvelour
Dual-density polyurethane (PU/PU)
No
Unisex
Uvex 1
No
SRC
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali